Quiktron (Legrand) 810-L12-010FT Duplex Multimode Patch Cable LC to ST | Graybar Store
Quiktron (Legrand) - Duplex Multimode Patch Cable LC to ST - 810-L12-010FT
+ / - Hover over image to Zoom
Other Views

    Duplex Multimode Patch Cable LC to ST

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 810-L12-010FT
    SKU: 25403887
    $16.59
    Checking Pricing
         
    Length:10 ft.
    Fiber Category:Multimode
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 810-L12-010FT
    • Connector Configuration LC to ST
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM1
    • Jacket Color Orange
    • Fiber Category Multimode
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Duplex Multimode Patch Cable, Length: 10 ft, Fiber Category: 62.5 µm Multimode, Adapter Type: LC; ST, Connector Type: LC to ST