Leviton 41085-LLO QuickPort® Fiber Optic Adapter | Graybar Store
Leviton - QuickPort® Fiber Optic Adapter - 41085-LLO
+ / - Hover over image to Zoom
Other Views

    QuickPort® Fiber Optic Adapter

    Manufacturer: Leviton
    Manufacturer #: 41085-LLO
    SKU: 25642251
    $10.90
    Checking Pricing
         
    Color:Orange
    Module:Snap-In
    Insert Material:Plastic
    Sleeve Type:Zirconia Ceramic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41085-LLO
    • Color Orange
    • Connector Type SC
    • Insert Material Plastic
    Product Overview:
    QuickPort® Duplex LC Adapter, Orange