Ortronics (Legrand) OR-40800019-88 Duplex Frame Screw Mount | Graybar Store
Ortronics (Legrand) - Duplex Frame Screw Mount - OR-40800019-88
+ / - Hover over image to Zoom
Other Views

    Duplex Frame Screw Mount

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40800019-88
    SKU: 99451591
    $2.31
    Checking Pricing
         
    No. of Ports:4
    Color:Cloud White
    Material:Thermoplastic ABS
    Additional Features:Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Dimensions (Inches):44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number:OR-40800019-88
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40800019-88
    • Color Cloud White
    • Part Number OR-40800019-88
    • No. of Ports 4
    • Additional Features Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    • Dimensions (Inches) 44.45 mm W x 11.43 mm D x 4.09 in H
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Material Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-40800019 Duplex Frame, Cloud White, Screw Mount, Thermoplastic ABS, No. of Ports: 4, Dimension (Inches): 44.45 mm W x 11.43 mm D x 4.09 in H