Ortronics (Legrand) OR-40800017-13 Duplex Frame | Graybar Store
Ortronics (Legrand) - Duplex Frame - OR-40800017-13
+ / - Hover over image to Zoom
Other Views

    Duplex Frame

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40800017-13
    SKU: 98390903
    $2.31
    Checking Pricing
         
    No. of Ports:2
    Color:Electrical Ivory
    Material:Thermoplastic ABS
    Additional Features:Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    Dimensions (Inches):44.45 mm W x 11.43 mm D x 4.09 in H
    Part Number:OR-40800017-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40800017-13
    • Color Electrical Ivory
    • Part Number OR-40800017-13
    • No. of Ports 2
    • Additional Features Matches Duplex Electrical Outlet Footprint; Supports Use With Electrical Delivery System
    • Dimensions (Inches) 44.45 mm W x 11.43 mm D x 4.09 in H
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Material Thermoplastic ABS
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-40800017 Duplex Frame, Electrical Ivory, Thermoplastic ABS, No. of Ports: 2, Dimension (Inches): 44.45 mm W x 11.43 mm D x 4.09 in H