Bridgeport Fittings 830 Duplex Connector, Zinc Electroplated Malleable Iron, 90°, Flex Metal Conduit, 3/8 in. | Graybar Store
Bridgeport Fittings - Duplex Connector, Zinc Electroplated Malleable Iron, 90°, Flex Metal Conduit, 3/8 in. - 830
+ / - Hover over image to Zoom
Other Views

    Duplex Connector, Zinc Electroplated Malleable Iron, 90°, Flex Metal Conduit, 3/8 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 830
    SKU: 88032223
    $6.36
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 830
    • Bend (Degree) 90
    • Finish Electro-Plated Zinc
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Duplex Connector, Malleable Iron, Trade Size (Inches): 3/8 in, Throat Type: Non-Insulated, Zinc Electro-Plated