Hubbell Premise Wiring BR106B Outlet Frame Duplex 106 | Graybar Store
Hubbell Premise Wiring - Outlet Frame Duplex 106 - BR106B
+ / - Hover over image to Zoom
Other Views

    Outlet Frame Duplex 106

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: BR106B
    SKU: 91029344
    $3.84
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches):1.312 W x 0.385 D x 3.650 H
    Part Number:BR106B
    Color:Black
    Packaging:1 Each
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # BR106B
    • Color Black
    • Part Number BR106B
    • Mounting Style Flush Mount
    • Type Outlet Frame
    • No. of Ports 2
    • Additional Features Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    • Dimensions (Inches) 1.312 W x 0.385 D x 3.650 H
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Duplex 106 Outlet Frame, Black, Flush Mount, Thermoplastic, No. of Ports: 2, Dimension (Inches): 1.312 W x 0.385 D x 3.650 H in