Plantronics H141N DuoSet® Office Headset | Graybar Store
Plantronics - DuoSet® Office Headset - H141N
+ / - Hover over image to Zoom
Other Views

    DuoSet® Office Headset

    Manufacturer: Plantronics
    Manufacturer #: H141N
    SKU: 98287622
    $87.48
    Checking Pricing
         
    Headset Type:Corded
    Style:Convertible - Over-the-Head / Ear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # H141N
    • Style Convertible - Over-the-Head / Ear
    • Headset Type Corded
    • Country of Origin MX - Mexico
    Product Overview:
    DuoSet® convertible office headset with noise-canceling microphone.
    Alternate Manufacturer Part No.: 45273-01

    H141N Features:

    • Wearing Style Choices: Over-the-ear, over-the-head, behind-the-head with optional neckband
    • Range: Up to 10 feet
    • Compatibility: works with single or multi-line corded phone when used with amplifier (Vista™ M22 Audio Processor recommended - sold separately)
    • Connector Type: Quick Disconnect
    • Microphone: Noise Canceling
    • Weight: 1.8 ounces
    • Earpiece: Foam
    • Includes: Headset, carrying pouch, quick start kit, headband, earloops and ear cushions
    • Manufacturer Warranty: Two years