Ideal Industries 74-028 Conduit Bender, Head and Handle, Ductile Iron, 1 in. EMT, 3/4 in. Rigid/IMC | Graybar Store
Ideal Industries - Conduit Bender, Head and Handle, Ductile Iron, 1 in. EMT, 3/4 in. Rigid/IMC - 74-028
+ / - Hover over image to Zoom
Other Views

    Conduit Bender, Head and Handle, Ductile Iron, 1 in. EMT, 3/4 in. Rigid/IMC

    Manufacturer: Ideal Industries
    Manufacturer #: 74-028
    SKU: 88136292
    $117.62
    Checking Pricing
         
    Capacity:1 Inch EMT, 3/4 Inch Rigid, IMC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 74-028
    • Capacity 1 Inch EMT, 3/4 Inch Rigid, IMC
    • Materials Ductile Iron
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ideal's ductile iron conduit bender head and handle for 1 Inch EMT, 3/4 Inch Rigid, 3/4 Inch IMC
    • Ductile iron construction for added durability
    • Heat-treated for extra strength -- reinforced at stress points for longer life
    • Precision-located degree scale, star, arrow and rim notch for perfect bends every time
    • Markings raised and cast into bender body on both sides for easy visibility
    • Deeply serrated step helps prevent slippage when applying maximum leverage
    • Grooved internal hook surface helps prevent conduit from slipping
    • Flat hook surface provides stable starting point