3M 3900-SILVER Duct Tape Silver, 48 mm x 54.8 mm | Graybar Store
3M - Duct Tape Silver, 48 mm x 54.8 mm - 3900-SILVER
+ / - Hover over image to Zoom
Other Views

    Duct Tape Silver, 48 mm x 54.8 mm

    Manufacturer: 3M
    Manufacturer #: 3900-SILVER
    SKU: 25051500
    $11.05
    Checking Pricing
         
    Size:48 mm x 54.8 mm
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 3900-SILVER
    • Color Silver
    • Size 48 mm x 54.8 mm
    • Type Multi-Purpose Duct Tape
    Product Overview:
    Silver duct tape size, 48 MM X 54.8 M