3M 3939-72MMX55M Duct Tape 72mm x 55m | Graybar Store
3M - Duct Tape 72mm x 55m - 3939-72MMX55M
+ / - Hover over image to Zoom
Other Views

    Duct Tape 72mm x 55m

    Manufacturer: 3M
    Manufacturer #: 3939-72MMX55M
    SKU: 94010158
    $16.02
    Checking Pricing
         
    Size:72mm x 55 mm
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 3939-72MMX55M
    • Color Silver
    • Size 72mm x 55 mm
    • Type Multi-Purpose Duct Tape
    • Temperature Rating 93 â°C
    • Thickness 8.6 mil
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Silver, duct tape 72mm X 55mm (BULK).