NSI Industries EWDT-8 Easy-Wrap™ Duct Tape | Graybar Store
NSI Industries - Easy-Wrap™ Duct Tape - EWDT-8
+ / - Hover over image to Zoom
Other Views

    Easy-Wrap™ Duct Tape

    Manufacturer: NSI Industries
    Manufacturer #: EWDT-8
    SKU: 25399950
    $8.50
    Checking Pricing
         
    Color:Silver
    Dimensions:2 in W x 55 yd L
    Material:Rubber
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # EWDT-8
    • Color Silver
    • Dimensions 2 in W x 55 yd L
    • Type Duct Tape
    • Thickness 18 mm
    • Material Rubber
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Easy-Wrap™ Duct Tape, Dimensions: 2 in W x 55 yd L, Rubber, Silver, Thickness: 18 mm