L. H. Dottie DT260RED Duct Tape | Graybar Store
L. H. Dottie - Duct Tape - DT260RED
+ / - Hover over image to Zoom
Other Views

    Duct Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: DT260RED
    SKU: 25296283
    $15.47
    Checking Pricing
         
    Color:Red
    Dimensions:2 Inches Wide x 60 Yards
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT260RED
    • Color Red
    • Dimensions 2 Inches Wide x 60 Yards
    • Type Duct Tape
    • Material Type Cloth Backing
    • Temperature Rating 200 degree Fahrenheit
    • Thickness 9 mil
    • Country of Origin US - USA
    Product Overview:
    2 inch x 60 yards red duct tape.
    • 2-inch x 60 yard
    • Temperature rating 200-degrees Fahrenheit
    • 9 mil-cloth backing
    • Individual cello wrap
    • Color - Red