Ideal Industries 31-605 Duct Seal | Graybar Store
Ideal Industries - Duct Seal - 31-605
+ / - Hover over image to Zoom
Other Views

    Duct Seal

    Manufacturer: Ideal Industries
    Manufacturer #: 31-605
    SKU: 92121962
    $21.31
    Checking Pricing
         
    Packaging:5 Pound Brick Bag
    Material:Butyl Rubber Composite
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-605
    • Color Grey
    • Application Seals Around Junction Boxes, Flashings and Service Entrances
    • Type Duct Sealing Compound
    • Material Butyl Rubber Composite
    • Packaging 5 Pound Brick Bag
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    this is a short description with an invalid cha
    • Duct Seals around junction boxes, flashings and service entrances.
    • Permanently soft, non-toxic compound can be painted immediately after application
    • Won't adversely affect other plastic materials or corrode metals
    • 5 Pound Block