Engineered Products EPD5 Duct Seal | Graybar Store
Engineered Products - Duct Seal - EPD5
+ / - Hover over image to Zoom
Other Views

    Duct Seal

    Manufacturer: Engineered Products
    Manufacturer #: EPD5
    SKU: 88320008
    $16.73
    Checking Pricing
         
    Packaging:(5) 1 Pound Brick Bags
    Material:Butyl Rubber Composite
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # EPD5
    • Color Grey
    • Application Used To Seal Around Junction Boxes, Flashing, Service Mast, and Cable Entries
    • Type Duct Sealing Compound
    • Material Butyl Rubber Composite
    • Packaging (5) 1 Pound Brick Bags
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    (5) 1-Pound duct seal slugs
    • Seal package is individually wrapped in release paper to simplify handling and repackaging
    • UL Listed
    • Asbestos-free compound
    • Odorless, non-sticky formula
    • Can be painted immediately
    • Temperature tolerance -40°C to 82°C
    • Excellent adhesive properties for use on wood, glass, aluminum and steel
    • Meets the requirements of the 2014 National Electrical Code Article 230.8