Thomas and Betts DX-5S Duct Seal | Graybar Store
Thomas and Betts - Duct Seal - DX-5S
+ / - Hover over image to Zoom
Other Views

    Duct Seal

    Manufacturer: Thomas and Betts
    Manufacturer #: DX-5S
    SKU: 88301794
    $44.71
    Checking Pricing
         
    Packaging:5 Pound Slug
    Material:Inorganic Minerals, Water Sufactants, Polyisobutylene
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DX-5S
    • Application Moisture and Air Sealing
    • Type Duct Sealing Compound
    • Color / Finish Grey
    Product Overview:
    5-Pound duct seal
    • Can be painted immediately after application
    • Grey color
    • No unpleasant odor
    • Contains no asbestos
    • 20°F to 212°F workable temperature range
    • -40° to 250° service temperature range