Panduit RFX53WH-X Duct Reducer Fitting | Graybar Store
Panduit - Duct Reducer Fitting - RFX53WH-X
+ / - Hover over image to Zoom
Other Views

    Duct Reducer Fitting

    Manufacturer: Panduit
    Manufacturer #: RFX53WH-X
    SKU: 95072493
    $1.43
    Checking Pricing
         
    Height (Inches):0.61
    Color / Finish:White
    Dimensions:1 L x 0.61 H in
    Brand or Series:Pan-Way®
    Length:1 in.
    Use With:LD3 Raceway; LD5 Raceway; LDPH3 Raceway; LDPH5 Raceway; LDS3 Raceway; LDS5 Raceway
    Fitting Type:Reducer
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RFX53WH-X
    • Dimensions 1 L x 0.61 H in
    • Brand or Series Pan-Way®
    • Color / Finish White
    • Fitting Type Reducer
    • Height (Inches) 0.61
    Product Overview:
    Pan-Way® Reducer Fitting, Fitting Type: Reducer, White, ABS, 1 in