Panduit NC4WH6 Type NC Halogen-Free Wiring Duct Cover | Graybar Store
Panduit - Type NC Halogen-Free Wiring Duct Cover - NC4WH6
+ / - Hover over image to Zoom
Other Views

    Type NC Halogen-Free Wiring Duct Cover

    Manufacturer: Panduit
    Manufacturer #: NC4WH6
    SKU: 88198372
    $43.56
    Checking Pricing
         
    Length:6 ft.
    Width (Inches):4.14
    Dimensions:4.14 in W x 6 ft L
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NC4WH6
    • Color White
    • Dimensions 4.14 in W x 6 ft L
    • Type Cover
    • Length 6 ft.
    Product Overview:
    Duct Cover, Halogen-Free, White, Dimensions: 4.14 in W x 6 ft L, Length: 6 ft
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings