Dura-Line 10009804 Dura-Line HDPE MicroDuct | Graybar Store
Dura-Line - Dura-Line HDPE MicroDuct - 10009804
+ / - Hover over image to Zoom
Other Views

    Dura-Line HDPE MicroDuct

    Manufacturer: Dura-Line
    Manufacturer #: 10009804
    SKU: 25811963
    $1,720.00
    Checking Pricing
         
    Additional Features:Microduct Have Internal Longitudinal Ribbing and a Permanent Super-Slick Lining of Silicore&#153 to Reduce Friction During
    Length:4000 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10009804
    • Color Orange
    • Application Direct Buried; Empty Duct; Over-Ride in Existing Occupied Duct
    • Type Microduct
    • Additional Features Microduct Have Internal Longitudinal Ribbing and a Permanent Super-Slick Lining of Silicore™ to Reduce Friction During
    • Length 4000 ft.
    • Material Type High Density Polyethylene
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FuturePath™ Duct, Orange, High Density Polyethylene, Length: 4000 ft