Philips Lighting DuaLED Recessed Troffer, 2x2, Grid, 0-10v Dimming Driver | Graybar Store
Philips Lighting - DuaLED Recessed Troffer, 2x2, Grid, 0-10v Dimming Driver
+ / - Hover over image to Zoom
Other Views

    DuaLED Recessed Troffer, 2x2, Grid, 0-10v Dimming Driver

    Manufacturer: Philips Lighting
         

    • Manufacturer Philips Lighting
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Lumen Output
    Color Temperature (Kelvin)
    Fixture Size (feet)
    Price
    2DLG49L835-4-D-UNV-DIM
    25696696
    Selected Applications Is Optional For Additional Energy Savings And Control
    120 to 277 V
    White
    4900 Lumens
    3500
    2 x 4
    Call for Pricing
    25696696
    Additional Features
    Selected Applications Is Optional For Additional Energy Savings And Control
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    4900 Lumens
    Color Temperature (Kelvin)
    3500
    Fixture Size (feet)
    2 x 4
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2DLG34L835-2-D-UNV-DIM
    25696695
    Selected Applications Is Optional For Additional Energy Savings And Control
    120 to 277 V
    White
    3400 Lumens
    3500
    2 x 2
    Call for Pricing
    25696695
    Additional Features
    Selected Applications Is Optional For Additional Energy Savings And Control
    Voltage Rating
    120 to 277 V
    Color
    White
    Lumen Output
    3400 Lumens
    Color Temperature (Kelvin)
    3500
    Fixture Size (feet)
    2 x 2
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25696696 SKU, 25696696 ANALYTICS...
    Color
    White
    Lumen Output
    4900 Lumens
    Color Temperature (Kelvin)
    3500
    Fixture Size (feet)
    2 x 4
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25696695 SKU, 25696695 ANALYTICS...
    Color
    White
    Lumen Output
    3400 Lumens
    Color Temperature (Kelvin)
    3500
    Fixture Size (feet)
    2 x 2
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available