Milwaukee Tool 8975-6 Dual Temperature Heat Gun | Graybar Store
Milwaukee Tool - Dual Temperature Heat Gun - 8975-6
+ / - Hover over image to Zoom
Other Views

    Dual Temperature Heat Gun

    Manufacturer: Milwaukee Tool
    Manufacturer #: 8975-6
    SKU: 95054468
    $97.47
    Checking Pricing
         
    Amperage:11.6
    Range:570 or 1000 deg. F
    Air Velocity (FPM):1500
    Air Volume (CFM):14.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 8975-6
    • Amperage 11.6
    • Air Velocity (FPM) 1500
    • Air Volume (CFM) 14.8
    • Range 570 or 1000 deg. F
    • Volts 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Dual temperature heat gun offers 570 and 1000 °F temperature range
    • Dual temperature 570 and 1000-degrees F; 11.6 amp motor
    • Unique impact resistant heating element
    • Efficient soft air velocity-increases surface temperature much faster than conventional hot air heat guns
    • Three position rocker switch - off, high and low