Sensor Switch NWSX PDT LV DX WH Dual Technology white nLight Wall Switch Occupancy Sensor | Graybar Store
Sensor Switch - Dual Technology white nLight Wall Switch Occupancy Sensor - NWSX PDT LV DX WH
+ / - Hover over image to Zoom
Other Views

    Dual Technology white nLight Wall Switch Occupancy Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: NWSX PDT LV DX WH
    SKU: 25676084
    $196.63
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):180 /1000
    Installation Type:Wall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NWSX PDT LV DX WH
    • Color White
    • Coverage (Degrees / Square Feet) 180 /1000
    • Installation Type Wall
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 10 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Small motion up to 20 ft white wall mount occupancy sensor, passive infrared/microphonic, adaptive/manual for coverage 180 Deg. and 1000 sq. ft.
    • Dimensions: 2.74 H x 1.68 W x 1.63 D inches
    • Single Gang Switch Box or Low Voltage Ring Mounting
    • Adjustable Time Delays
    • Multiple Operating Modes
    • Raise/Lower Dim Control