Panduit - NetManager™ Cable Manager, Horizontal, Double-Sided, High Capacity, 3 RU - NM3
+ / - Hover over image to Zoom
Other Views

NetManager™ Cable Manager, Horizontal, Double-Sided, High Capacity, 3 RU

Manufacturer: Panduit
Manufacturer #: NM3
SKU: 25117085
Checking Pricing
     
Rack Units:3
Depth (Inches):13.1 in
Height (Inches):5.2 in
Width (Inches):19 in
Color:Black
Length:13.1 in
No. of Sides:Double-Sided
Material:ABS
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # NM3
  • Color Black
  • Application Creation of Large Capacity Horizontal Pathways for Routing Cable
  • Mounting Style Horizontal
  • Type High Capacity
  • Rack Units 3
  • Brand NetManager
  • Cover Material Used PVC
  • Depth (Inches) 13.1 in
  • Height (Inches) 5.2 in
  • Length 13.1 in
  • Width (Inches) 19 in
  • Material ABS
  • Includes Cover, #12-24 and M6 mounting screws
  • No. of Sides Double-Sided
Product Overview:
NetManager® Dual Sided Cable Manager, Black, ABS, Horizontal, Creation of Large Capacity Horizontal Pathways for Routing Cable, Rack Units: 3 RU