Leviton ODS0D-IDG Dual Relay Decora Wall Switch PIR Occupancy Sensor, Grey | Graybar Store
Leviton - Dual Relay Decora Wall Switch PIR Occupancy Sensor, Grey - ODS0D-IDG
+ / - Hover over image to Zoom
Other Views

    Dual Relay Decora Wall Switch PIR Occupancy Sensor, Grey

    Manufacturer: Leviton
    Manufacturer #: ODS0D-IDG
    SKU: 99554502
    $112.40
    Checking Pricing
         
    Color:Grey
    Installation Type:Wall
    Switch Type:1-Pole and 3-Way
    Coverage (Degrees / Square Feet):180/2100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ODS0D-IDG
    • Color Grey
    • Coverage (Degrees / Square Feet) 180/2100
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Switch Type 1-Pole and 3-Way
    • Time Delay Type Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Dual-Relay, Decora Passive Infrared Wall Switch Occupancy Sensor, 180 Degree, 2100 sq. ft. Coverage, Gray