Leviton OSSMD-MDW Dual Relay Decora Wall Switch MT Occupancy Sensor, White, Neutral | Graybar Store
Leviton - Dual Relay Decora Wall Switch MT Occupancy Sensor, White, Neutral - OSSMD-MDW
+ / - Hover over image to Zoom
Other Views

    Dual Relay Decora Wall Switch MT Occupancy Sensor, White, Neutral

    Manufacturer: Leviton
    Manufacturer #: OSSMD-MDW
    SKU: 25198271
    $133.00
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Additional Features:Neutral
    Coverage (Degrees / Square Feet):180/2400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSSMD-MDW
    • Color White
    • Additional Features Neutral
    • Coverage (Degrees / Square Feet) 180/2400
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Time Delay Type Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/230/277
    • Country of Origin MX - Mexico
    Product Overview:
    Dual-Relay, Multi-Technology Wall Switch Sensor, 2400 sq. ft. Major & 400 sq. ft. Minor Motion Coverage, White