NSI Industries ISR-500 Dual Rated Splicer/Reducer | Graybar Store
NSI Industries - Dual Rated Splicer/Reducer - ISR-500
+ / - Hover over image to Zoom
Other Views

    Dual Rated Splicer/Reducer

    Manufacturer: NSI Industries
    Manufacturer #: ISR-500
    SKU: 95032981
    $58.08
    Checking Pricing
         
    Wire Size:500 kcmil to 4 AWG
    No. of Ports:2
    Use With:Aluminum Conductors; Copper Conductors; Plastisol Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # ISR-500
    • No. of Ports 2
    • Insulation Material Plastisol
    • Materials Plastisol
    • Wire Size 500 kcmil to 4 AWG
    • For Use With Copper, Aluminum
    • Use With Aluminum Conductors; Copper Conductors; Plastisol Wires
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris™ ISR Series Dual Rated Splicer/Reducer, Plastisol, Wire Size: 500 kcmil to 4 AWG, High-Dielectric Strength Plastisol, No. of Ports: 2