Burndy AMS4/0 Dual Rated Splicer Reducer, 6 to 4/0 AWG Wire | Graybar Store
Burndy - Dual Rated Splicer Reducer, 6 to 4/0 AWG Wire - AMS4/0
+ / - Hover over image to Zoom
Other Views

    Dual Rated Splicer Reducer, 6 to 4/0 AWG Wire

    Manufacturer: Burndy
    Manufacturer #: AMS4/0
    SKU: 92042436
    $20.30
    Checking Pricing
         
    No. of Ports:2
    Wire Size:6 AWG to 4/0 AWG
    Material:Tin Plated Aluminum
    Stud Size (Inches):9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # AMS4/0
    • No. of Ports 2
    • Insulation Material Non-Insulated
    • Stud Size (Inches) 9/16
    • Wire Size 6 AWG to 4/0 AWG
    • Material Tin Plated Aluminum
    • For Use With Copper, Aluminum
    • Country of Origin US - USA
    Product Overview:
    Dual rated splicer/reducer for 6 to 4/0 AWG wire.