Burndy AMS2 Dual Rated Splicer Reducer, 14 to 2 AWG Wire | Graybar Store
Burndy - Dual Rated Splicer Reducer, 14 to 2 AWG Wire - AMS2
+ / - Hover over image to Zoom
Other Views

    Dual Rated Splicer Reducer, 14 to 2 AWG Wire

    Manufacturer: Burndy
    Manufacturer #: AMS2
    SKU: 92042434
    $8.24
    Checking Pricing
         
    No. of Ports:2
    Wire Size:14 AWG to 2 AWG
    Material:Tin Plated Aluminum
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # AMS2
    • No. of Ports 2
    • Stud Size (Inches) 3/8
    • Wire Size 14 AWG to 2 AWG
    • Material Tin Plated Aluminum
    • For Use With Copper, Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dual rated splicer/reducer for 14 to 2 AWG wire.