Square D (Schneider Electric) 9001KXRC136 Dual Momentary 30mm Pushbutton with 1NO/1NC Contacts | Graybar Store
Square D (Schneider Electric) - Dual Momentary 30mm Pushbutton with 1NO/1NC Contacts - 9001KXRC136
+ / - Hover over image to Zoom
Other Views

    Dual Momentary 30mm Pushbutton with 1NO/1NC Contacts

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KXRC136
    SKU: 88248077
    $139.16
    Checking Pricing
         
    Color:Green/Red
    Contact Operation:1NO/1NC
    Additional Features:Top Button-Start/Lower Button-Stop
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KXRC136
    • Color Green/Red
    • Additional Features Top Button-Start/Lower Button-Stop
    • Contact Operation 1NO/1NC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Momentary dual 30mm non-illuminated green/red pushbutton operator for start/stop applications.
    • 10A
    • ,li>Top button green start
    • Lower button red stop
    • Screw clamp connection