Aiphone C-123LW Dual Master System Box Set | Graybar Store
Aiphone - Dual Master System Box Set - C-123LW
+ / - Hover over image to Zoom
Other Views

    Dual Master System Box Set

    Manufacturer: Aiphone
    Manufacturer #: C-123LW
    SKU: 94010975
    $217.90
    Checking Pricing
         
    Additional Features:Adjustable Volume; Automatically Turns Off in 20 Seconds; Open Voice Door Answering with Door Release
    Voltage (Volts):6
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # C-123LW
    • Color White
    • Voltage (Volts) 6
    • Additional Features Adjustable Volume; Automatically Turns Off in 20 Seconds; Open Voice Door Answering with Door Release
    • SAP Material Type ZSTD
    • Country of Origin VN - Vietnam
    Product Overview:
    Dual Master System Box Set, Voltage (Volts): 6 V DC, White