Dual-Lite EZ-2 DUAL-LITE EZ-2 Emergency Light 5.4w PAR heads | Graybar Store
Dual-Lite - DUAL-LITE EZ-2 Emergency Light 5.4w PAR heads - EZ-2
+ / - Hover over image to Zoom
Other Views

    DUAL-LITE EZ-2 Emergency Light 5.4w PAR heads

    Manufacturer: Dual-Lite
    Manufacturer #: EZ-2
    SKU: 88084337
    $72.08
    Checking Pricing
         
    Output Voltage:6V DC
    Battery Type:Lead Calcium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # EZ-2
    • Battery Type Lead Calcium
    • Housing Material Thermoplastic
    • Lamp Type Incandescent
    • Output Voltage 6V DC
    • Voltage 120/277
    • Watts at 90 Minutes 10.8
    • SAP Material Type ZSTD
    Product Overview:
    White DUAL-LITE EZ emergency light with 5.4W PAR lamp head for indoor use only.
    • Easy to install
    • Flame-rated, UV-stable thermoplastic housing
    • Standard 5.4 incandescent lamp
    • Textured, bright-white finish
    • Universal wall mounting pattern
    • Universal 120/277 VAC operation
    • Maintenance-free lead-calcium battery
    • UL 924 Listed; Temperature range: 68°F to 86°F)