Philips Lighting 2DLG34L835-2-D-UNV-DIM Dual LED Recessed | Graybar Store
Philips Lighting - Dual LED Recessed - 2DLG34L835-2-D-UNV-DIM
+ / - Hover over image to Zoom
Other Views

    Dual LED Recessed

    Manufacturer: Philips Lighting
    Manufacturer #: 2DLG34L835-2-D-UNV-DIM
    SKU: 25696695
    Price pending
    Checking Pricing
         
    Additional Features:Selected Applications Is Optional For Additional Energy Savings And Control
    Voltage Rating:120 to 277 V
    Color:White
    Lumen Output:3400 Lumens
    Color Temperature (Kelvin):3500
    Fixture Size (feet):2 x 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 2DLG34L835-2-D-UNV-DIM
    • Color White
    • Additional Features Selected Applications Is Optional For Additional Energy Savings And Control
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2 x 2
    • Lamp Type LED
    • Lumen Output 3400 Lumens
    • Voltage Rating 120 to 277 V
    Product Overview:
    Dual LED Recessed, Lamp Type: LED, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White