Panduit - PatchRunner™ Door, Double-Sided, High Capacity, 8 in. W, 52 RU - PED896B1
+ / - Hover over image to Zoom
Other Views

PatchRunner™ Door, Double-Sided, High Capacity, 8 in. W, 52 RU

Manufacturer: Panduit
Manufacturer #: PED896B1
SKU: 25676833
$290.12
Checking Pricing
     
Height (Inches):94.8 in
Color:Black
Depth (Inches):1.5 in
Rack Units:52
No. of Sides:Double-Sided
Width (Inches):8.1 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PED896B1
  • Color Black
  • Rack Units 52
  • Depth (Inches) 1.5 in
  • Height (Inches) 94.8 in
  • Width (Inches) 8.1 in
  • Material Steel
  • No. of Sides Double-Sided
Product Overview:
PatchRunner™ Dual Hinged Door, Black, Steel, Vertical, Cabling for the Latest High Performance Enterprise Switching Equipment, Rack Units: 52 RU