Panduit - PatchRunner™ Door, Double-Sided, High Capacity, 8 in. W, 45 RU - PED8B1
+ / - Hover over image to Zoom
Other Views

PatchRunner™ Door, Double-Sided, High Capacity, 8 in. W, 45 RU

Manufacturer: Panduit
Manufacturer #: PED8B1
SKU: 25649071
$241.77
Checking Pricing
     
Height (Inches):82.8
Color:Black
Depth (Inches):1.7
Rack Units:45
Length:8.1 in
No. of Sides:Double-Sided
Width (Inches):8.1
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PED8B1
  • Color Black
  • Rack Units 45
  • Depth (Inches) 1.7
  • Height (Inches) 82.8
  • Length 8.1 in
  • Width (Inches) 8.1
  • Material Steel
  • No. of Sides Double-Sided
Product Overview:
PatchRunner™ Dual Hinged Door, Black, Steel, Vertical, Rack Units: 45