Panduit PED6B1 PatchRunner™ Door, Double-Sided, High Capacity, 6 in. W, 45 RU | Graybar Store
Panduit - PatchRunner™ Door, Double-Sided, High Capacity, 6 in. W, 45 RU - PED6B1
+ / - Hover over image to Zoom
Other Views

    PatchRunner™ Door, Double-Sided, High Capacity, 6 in. W, 45 RU

    Manufacturer: Panduit
    Manufacturer #: PED6B1
    SKU: 25649070
    $218.21
    Checking Pricing
         
    Height (Inches):82.8 in.
    Color:Black
    Depth (Inches):1.7
    Rack Units:45
    Length:6.1 in.
    No. of Sides:Double-Sided
    Width (Inches):6.1 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PED6B1
    • Color Black
    • Application Cabling for the Latest High Performance Enterprise Switching Equipment
    • Mounting Style Vertical
    • Type High Capacity, Double Sided
    • Rack Units 45
    • Brand PatchRunner
    • Depth (Inches) 1.7
    • Height (Inches) 82.8 in.
    • Length 6.1 in.
    • Materials Steel
    • Width (Inches) 6.1 in.
    • Material Steel
    • For Use With PatchRunner Vertical Cable Manager
    • No. of Sides Double-Sided
    Product Overview:
    PatchRunner™ Dual Hinged Door, Black, Steel, Vertical, Rack Units: 45