Panduit - Dual Hinged Door - PED12B1
+ / - Hover over image to Zoom
Other Views

Dual Hinged Door

Manufacturer: Panduit
Manufacturer #: PED12B1
SKU: 25567636
Checking Pricing
     
Height (Inches):82.8 in
Color:Black
Depth (Inches):1.7 in
Rack Units:45
Length:12.1 in
No. of Sides:Double-Sided
Width (Inches):1.5 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PED12B1
  • Color Black
  • Rack Units 45
  • Depth (Inches) 1.7 in
  • Height (Inches) 82.8 in
  • Length 12.1 in
  • Width (Inches) 1.5 in
  • Material Steel
  • No. of Sides Double-Sided
Product Overview:
PatchRunner™ Dual Hinged Door, Black, Steel, Vertical, Rack Units: 45 RU