Panduit PRD12 PatchRunner™ Cable Management Door, Vertical, Dual Hinged, 12.1 in. W | Graybar Store
Panduit - PatchRunner™ Cable Management Door, Vertical, Dual Hinged, 12.1 in. W - PRD12
+ / - Hover over image to Zoom
Other Views

    PatchRunner™ Cable Management Door, Vertical, Dual Hinged, 12.1 in. W

    Manufacturer: Panduit
    Manufacturer #: PRD12
    SKU: 22120409
    $252.60
    Checking Pricing
         
    Rack Units:45
    Depth (Inches):1.6 in.
    Height (Inches):82.8 in.
    Width (Inches):12.1 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PRD12
    • Color Black
    • Application High-Density Networking Equipment
    • Mounting Style Vertical Mount
    • Type Cable Management
    • Rack Units 45
    • Brand PatchRunner
    • Depth (Inches) 1.6 in.
    • Height (Inches) 82.8 in.
    • Hinge Type Dual Hinged
    • Materials Aluminum
    • Width (Inches) 12.1 in.
    • For Use With PatchRunner 7-Foot Vertical Cable Manager
    • SKU Spec Sheet
      PRD12 Specification Sheet
      PRD12 Spec Sheet
    • Country of Origin 99 - Multiple
    Product Overview:
    Door for 45 RU cable manager is 82.8 H x 12.1 W x 1.6 inch D. PatchRunner™ metal door is dual hinged.