Viking Electronics VE-GNP-2 Dual Height Goosneck Pedestal | Graybar Store
Viking Electronics - Dual Height Goosneck Pedestal - VE-GNP-2
+ / - Hover over image to Zoom
Other Views

    Dual Height Goosneck Pedestal

    Manufacturer: Viking Electronics
    Manufacturer #: VE-GNP-2
    SKU: 25029887
    $380.67
    Checking Pricing
         
    Color / Finish:Black Powder
    Material:CRS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # VE-GNP-2
    • Color / Finish Black Powder
    • Material CRS
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dual Height Goosneck Pedestal. Dimensions-Upper 71.9 in. x 13 in. x 6.75 in. / Lower 41.1 in. x 13 in. x 6.75 in.
    • Surface mounts to a wall, post or single gang box
    • Adds weather and vandal resistance
    • Heavy duty, black powder painted steel or stainless steel