Leviton 42080-12E QuickPort® Wallplates With ID Windows | Graybar Store
Leviton - QuickPort® Wallplates With ID Windows - 42080-12E
+ / - Hover over image to Zoom
Other Views

    QuickPort® Wallplates With ID Windows

    Manufacturer: Leviton
    Manufacturer #: 42080-12E
    SKU: 97252788
    $4.96
    Checking Pricing
         
    No. of Ports:12
    Color:Black
    Material:Plastic
    Bracket:Plastic
    Module:Snap-In
    Additional Features:Color-Matched Wallplate Screws; Compatible With All Individual QuickPort Modules; Fits Within Minimum Rectangular NEMA
    Dimensions (Inches):4.56 L x 4.5 H
    Part Number:42080-12E
    Size:5/8 Thick in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42080-12E
    • Color Black
    • Part Number 42080-12E
    • Size 5/8 Thick in.
    • Mounting Style Wall Mount
    • Type Wallplate
    • No. of Ports 12
    • Additional Features Color-Matched Wallplate Screws; Compatible With All Individual QuickPort Modules; Fits Within Minimum Rectangular NEMA
    • Bracket Plastic
    • Dimensions (Inches) 4.56 L x 4.5 H
    • Made Of ABS Plastic rated UL 94V-0
    • Module Snap-In
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® Dual-Gang Wallplate, Black, Flush Mount, Plastic, No. of Ports: 12, Dimension (Inches): 4.56 L x 4.5 H in