Leviton 41290-DME Multimedia Outlet System (MOS) Wallplate, Dual-Gang | Graybar Store
Leviton - Multimedia Outlet System (MOS) Wallplate, Dual-Gang - 41290-DME
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System (MOS) Wallplate, Dual-Gang

    Manufacturer: Leviton
    Manufacturer #: 41290-DME
    SKU: 96041174
    $9.88
    Checking Pricing
         
    Color:Black
    Part Number:41290-DME
    Additional Features:Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41290-DME
    • Color Black
    • Part Number 41290-DME
    • Mounting Style Flush Mount
    • Type Wallplate
    • Additional Features Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Dual-Gang MOS Wallplate, Black, Flush Mount
    Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris From Entering Wallplate; Mounts to Standard NEMA Openings, Single And Dual-Gang Backboxes, or 4 Square Boxes With Appropriate Reduc