Square D (Schneider Electric) RE17RAMU Dual Function Modular Timing Relay with Control Signal | Graybar Store
Square D (Schneider Electric) - Dual Function Modular Timing Relay with Control Signal - RE17RAMU
+ / - Hover over image to Zoom
Other Views

    Dual Function Modular Timing Relay with Control Signal

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RE17RAMU
    SKU: 25559258
    $55.79
    Checking Pricing
         
    Contact Operation:1C/O
    Range:1 Second to 100 Hours
    Additional Options:On Delay
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RE17RAMU
    • Additional Options On Delay
    • Contact Operation 1C/O
    • Range 1 Second to 100 Hours
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Dual function 8A 240V 1CO timing relay with 1 second to 100 hours timing range and control signal.
    • Dual function
    • 1 relay output: 8A
    • Screw terminals
    • State indication by LED