Telect 350CB06 350A Dual Feed 6 Circuit Breaker/TFD Distribution Panel With 5 GMTs, Operating Voltage ±24/ 48V DC | Graybar Store
Telect - 350A Dual Feed 6 Circuit Breaker/TFD Distribution Panel With 5 GMTs, Operating Voltage ±24/ 48V DC - 350CB06
+ / - Hover over image to Zoom
Other Views

    350A Dual Feed 6 Circuit Breaker/TFD Distribution Panel With 5 GMTs, Operating Voltage ±24/ 48V DC

    Manufacturer: Telect
    Manufacturer #: 350CB06
    SKU: 25805032
    $2,374.14
    Checking Pricing
         
    Interrupt Rating:350 A
    Fuseblock Amp Size:125 A
    Voltage Rating:20 to 30 V DC
    Dimensions (Inches):17-1/4 W x 5 H x 8 D
    Use With:Fuse
    Amps:350A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 350CB06
    • Amps 350A
    • Dimensions (Inches) 17-1/4 W x 5 H x 8 D
    • Fuse Type High Current Fuses
    • Fuseblock Amp Size 125 A
    • Accessory Type Current Panel
    • Use With Fuse
    • Voltage Rating 20 to 30 V DC
    • Interrupt Rating 350 A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Telect® Dual Feed High Current Panel, 350A, 20 to 30V DC, Fuseblock Amp Size 125A, Dimensions 17 1/4 W x 5 H x 8 in. D