Telect 60GMT10 60A Dual Feel 10/10 GMT Fuse Panel, Operating Voltage ±24/ 48V | Graybar Store
Telect - 60A Dual Feel 10/10 GMT Fuse Panel, Operating Voltage ±24/ 48V - 60GMT10
+ / - Hover over image to Zoom
Other Views

    60A Dual Feel 10/10 GMT Fuse Panel, Operating Voltage ±24/ 48V

    Manufacturer: Telect
    Manufacturer #: 60GMT10
    SKU: 25442691
    $191.94
    Checking Pricing
         
    Interrupt Rating:60 A
    Fuseblock Amp Size:15 A
    Voltage Rating:-48 V DC; 24 V DC
    Dimensions (Inches):19 W x 1-3/4 H x 2 D
    Use With:Fuse
    Amps:60A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # 60GMT10
    • Amps 60A
    • Dimensions (Inches) 19 W x 1-3/4 H x 2 D
    • Fuse Type GMT Fuses
    • Fuseblock Amp Size 15 A
    • Accessory Type Fuse Panel
    • Use With Fuse
    • Voltage Rating -48 V DC; 24 V DC
    • Interrupt Rating 60 A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Telect® Dual Feed GMT Fuse Panel, 60A, Fuseblock Amp Size 15A, Dimensions 19 W x 1 3/4 H x 2 in. D