Air King CK250 Door Entry Chime Kit | Graybar Store
Air King - Door Entry Chime Kit - CK250
+ / - Hover over image to Zoom
Other Views

    Door Entry Chime Kit

    Manufacturer: Air King
    Manufacturer #: CK250
    SKU: 99681275
    $20.20
    Checking Pricing
         
    Additional Features:Paintable; Two Note Chime
    Kit Includes:(2) Lighted Pushbuttons; Chime; Transformer
    Watts:10
    Voltage (Volts):16
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # CK250
    • Color White
    • Voltage (Volts) 16
    • Additional Features Paintable; Two Note Chime
    • Kit Includes (2) Lighted Pushbuttons; Chime; Transformer
    • Watts 10
    • Country of Origin CN - China
    Product Overview:
    Dual Entry Lit Kit, Voltage (Volts): 16 V, White