Bussmann (Eaton) S-1 Fustat® S Series 1A 125V Dual Element Time Delay Plug Fuse | Graybar Store
Bussmann (Eaton) - Fustat® S Series 1A 125V Dual Element Time Delay Plug Fuse - S-1
+ / - Hover over image to Zoom
Other Views

    Fustat® S Series 1A 125V Dual Element Time Delay Plug Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S-1
    SKU: 88053009
    $17.34
    Checking Pricing
         
    Amps:1A
    Voltage Rating:125 V AC
    Interrupt Rating:10 (RMS Symmetrical) kA
    Element:Dual
    Additional Features:Rejection Base, Heavy Duty
    Standard:(7 to 30 A) Guide JEFV; CE; CSA Certified; Class 1423-01; File 53787; File E12112; File E56412; Guide JFHR; Std. 248-11; UL Listed (up to 6.25 A)
    Material:Plastic (Body)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S-1
    • Additional Features Rejection Base, Heavy Duty
    • Amps 1A
    • Fuse Type Dual-Element Time-Delay Plug Fuse
    • Material Plastic (Body)
    • Voltage Rating 125 V AC
    • Element Dual
    • Interrupt Rating 10 (RMS Symmetrical) kA
    • Standard (7 to 30 A) Guide JEFV; CE; CSA Certified; Class 1423-01; File 53787; File E12112; File E56412; Guide JFHR; Std. 248-11; UL Listed (up to 6.25 A)
    • SKU Spec Sheet
      S-1 Specification Sheet
      S-1 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series Dual Element, Time Delay Plug Fuse, Amps: 1 A, Fuse Type: Rejection Base Plug Fuse, Interrupt Rating: 10 (RMS Symmetrical) kA, Plastic (Body), Voltage Rating: 125 V AC