Minuteman ED3000RM2U Dual Conversion Online UPS, 3000VA | Graybar Store
Minuteman - Dual Conversion Online UPS, 3000VA - ED3000RM2U
+ / - Hover over image to Zoom
Other Views

    Dual Conversion Online UPS, 3000VA

    Manufacturer: Minuteman
    Manufacturer #: ED3000RM2U
    SKU: 25090867
    $1,718.41
    Checking Pricing
         
    Watts:2100
    VA Rating:3000
    No. of Outlets:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # ED3000RM2U
    • No. of Outlets 6
    • VA Rating 3000
    • Watts 2100
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3000VA/00 Watt On-line Rack/Wall/Tower UPS 6-Outlet NEMA 5-15R and NEMA 5-15P.