Minuteman ED2000RM2U Dual Conversion Online UPS, 2000 VA | Graybar Store
Minuteman - Dual Conversion Online UPS, 2000 VA - ED2000RM2U
+ / - Hover over image to Zoom
Other Views

    Dual Conversion Online UPS, 2000 VA

    Manufacturer: Minuteman
    Manufacturer #: ED2000RM2U
    SKU: 25090865
    $1,279.41
    Checking Pricing
         
    Watts:1600
    VA Rating:2000
    No. of Outlets:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # ED2000RM2U
    • No. of Outlets 6
    • VA Rating 2000
    • Watts 1600
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    2000VA/1760 Watt On-line Rack/Wall/Tower UPS 6-Outlet NEMA 5-15R and NEMA 5-15P.