Wiremold (Legrand) 40N2B08V Dual-Channel 40N2 Series Nonmetallic Raceway Base | Graybar Store
Wiremold (Legrand) - Dual-Channel 40N2 Series Nonmetallic Raceway Base - 40N2B08V
+ / - Hover over image to Zoom
Other Views

    Dual-Channel 40N2 Series Nonmetallic Raceway Base

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 40N2B08V
    SKU: 22069009
    $34.08
    Checking Pricing
         
    Additional Features:Base Only
    Color / Finish:Ivory
    Length:8 ft.
    Width (Inches):4
    Brand or Series:6000 Series Raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 40N2B08V
    • Additional Features Base Only
    • Brand or Series 6000 Series Raceway
    • Color / Finish Ivory
    • Length 8 ft.
    • Width (Inches) 4
    • Country of Origin US - USA
    Product Overview:
    CableSmart 40N2 two compartment raceway cover; width 4 In; height 2 In; 8 ft length and ivory finish.