Westell NPGMT1107 Dual Buss GMT Fuse Panel | Graybar Store
Westell - Dual Buss GMT Fuse Panel - NPGMT1107
+ / - Hover over image to Zoom
Other Views

    Dual Buss GMT Fuse Panel

    Manufacturer: Westell
    Manufacturer #: NPGMT1107
    SKU: 25722522
    $339.03
    Checking Pricing
         
    Additional Features:Full Monitoring of Blown Fuses and Loss Of Bus Power
    Voltage (Volts):24 to 48
    Material:25722522
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Westell
    • Manufacturer # NPGMT1107
    • Voltage (Volts) 24 to 48
    • Additional Features Full Monitoring of Blown Fuses and Loss Of Bus Power
    • Material 25722522
    • SAP Material Type ZSTD
    Product Overview:
    Dual Bus GMT Fuse Panel, Voltage (Volts): 24 to 48 V DC, Amps: 20 A