Westell NPGMT1305 Dual Buss GMT Fuse Panel | Graybar Store
Westell - Dual Buss GMT Fuse Panel - NPGMT1305
+ / - Hover over image to Zoom
Other Views

    Dual Buss GMT Fuse Panel

    Manufacturer: Westell
    Manufacturer #: NPGMT1305
    SKU: 25728392
    $457.54
    Checking Pricing
         
    Additional Features:Full Front Access
    Color:White
    Size:1.73 in
    Length:21 in.
    Width (Inches):6.5
    Amps:20 A
    Voltage (Volts):10 to 58
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Westell
    • Manufacturer # NPGMT1305
    • Color White
    • Size 1.73 in
    • Voltage (Volts) 10 to 58
    • Additional Features Full Front Access
    • Amps 20 A
    • Length 21 in.
    • Width (Inches) 6.5
    • SAP Material Type ZSTD
    Product Overview:
    Dual Bus GMT Fuse Panel, Voltage (Volts): 10 to 58 V DC, Amps: 20 A, White