Preformed Line Products COYDTC-001 DTC Closure Kit | Graybar Store
Preformed Line Products - DTC Closure Kit - COYDTC-001
+ / - Hover over image to Zoom
Other Views

    DTC Closure Kit

    Manufacturer: Preformed Line Products
    Manufacturer #: COYDTC-001
    SKU: 25319831
    $50.93
    Checking Pricing
         
    Style:Splice Case
    Closure Type:Butt / Inline
    Product Includes:(2) Single Fusion Splice Blocks; (4) Port Sealing Grommets; Cable Restraint Hardware; Ribbon
    Max. Single Fusion Splice Capacity:16
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # COYDTC-001
    • Style Splice Case
    • No. of Ports 4
    • Closure Type Butt / Inline
    • Max. Single Fusion Splice Capacity 16
    • Product Includes (2) Single Fusion Splice Blocks; (4) Port Sealing Grommets; Cable Restraint Hardware; Ribbon
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    COYOTE® DTC Closure Kit, Max. Single Fusion Splice Capacity: 16, Closure Type: Butt Splice; In-Line, Style: Splice Case, No. of Ports: 4